Spesifikasi
| Battery Capacity (AH) | 2.5 |
|---|---|
| Battery Voltage (V) | 36 |
| Charging Time (minute) | Approx. 19 (practical charge)/Approx. 25 (fully charged) |
| Included Accessories | Multi-bolt storage battery x 2, quick charger, resinoid flexible wheel, spanner, hex wrench, anti-vibration type side handle, tool-less foil guard (installed on main unit), system case 3, battery cover |
| Length x Height (mm) | 363 x gear cover 71 (when batteries are installed, not including the toothbrush) |
| Mass (kg) | 2.7 (with batteries installed, no side handle) |
| Maximum Output Power (W) | 1500 |
| Motor | DC brushless motor |
| Product Type | Main unit + battery set |
| Rotation Speed No Load (rpm) | Auto mode: 5500, variable speed mode: 3200 to 10000 |
| Suitable Battery | Multi-volt storage battery |
| Type Switch | Paddle switch type |
| Wheel Thickness (mm) | Up to 6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This 36V disc grinder has evolved to the next level! With a maximum output of 1500W, it offers even greater tenacity! The robust cylindrical housing and dust filter provide improved dust and water resistance! The slim 56mm diameter makes it easier to grip and operate. It features convenient and safe speed control, braking, and rotation return functions. The paddle switch stops the grinder when it leaves the operator's hand. The auto mode prevents the grinder from being knocked off when you start grinding or cutting, making for comfortable work. The LED light and side handles can be attached in three locations: left, right, and top. The slide switch multi-volt battery is compatible with a quick charger!
paddle switch type
*This product is designed to be resistant to dust and water, but this does not guarantee that it will not malfunction. *Do not use or leave it in places with excessive dust, underwater, or in the rain.
paddle switch type
*This product is designed to be resistant to dust and water, but this does not guarantee that it will not malfunction. *Do not use or leave it in places with excessive dust, underwater, or in the rain.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/qfP114254951-12.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
