HiKOKI 36V cordless disc grinder (equipped with paddle switch)

Sebelum PPN:
Rp5.499.900
Spesifikasi
Battery Voltage (V)36
Included AccessoriesResinoid Flexible Wheel, Wrench, Hex Wrench, Anti-Vibration Type Side Handle, Toolless Foil Guard (Installed on Main Unit)
Length x Height (mm)363 x gear cover 60 (when battery is installed, not including toothbrush)
Mass (kg)2.5 (with batteries installed, no side handle)
Maximum Output Power (W)1500
MotorDC brushless motor
Product Typeonly a main part
Rotation Speed No Load (rpm)Auto mode: 5500, variable speed mode: 3200 to 10000
Suitable BatteryMulti-Volt battery (sold separately)
Type SwitchPaddle switch type
Wheel Thickness (mm)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 36V disc grinder has evolved to the next level! With a maximum output of 1500W, it offers even greater tenacity! The robust cylindrical housing and dust filter provide improved dust and water resistance! The slim 56mm diameter makes it easier to grip and operate. It features convenient and safe speed control, braking, and rotation return functions. The paddle switch stops the grinder when it leaves the operator's hand. The auto mode prevents the grinder from being knocked off when you start grinding or cutting, making for comfortable work. The LED light and side handles can be attached in three locations: left, right, and top. The slide switch multi-volt battery is compatible with a quick charger!
paddle switch type
*Battery, charger, and case sold separately *This product is designed to be less susceptible to dust and water, but we cannot guarantee that it will not malfunction. *Do not use or leave the product in excessive dust, water, or rain.

Ulasan Produk

Tidak ada ulasan