HiKOKI 36V cordless disc grinder

Sebelum PPN:
Rp7.399.900 - Rp19.999.900
Spesifikasi
Battery Voltage (V)36
Length x Height (mm)376 x gear cover 71 (when batteries are installed, not including the toothbrush)
Mass (kg)3.0 (with batteries installed, no side handle)
Maximum Output Power (W)1500
Outer Diameter x Thickness x Hole Diameter (mm)150 x max. 6 x 22
Rotation Speed No Load (rpm)Auto mode: 5500, variable speed mode: 3200-8000
Suitable BatteryLithium-ion battery 18V (BSL18xx series), multi-volt storage battery (with remaining amount display)
Wheel Thickness (mm)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the 150mm class 36V disc grinder for the first time! Maximum output of 1500W delivers even more tenacity! The robust cylindrical housing and dust filter provide improved dust and water resistance! The slim 56mm diameter makes it easier to grip and operate. Convenient and safe speed change, braking, and rotation return functions are all included. A paddle switch stops the tool when it leaves the operator's hand. Auto mode prevents the tool from being knocked off when starting to grind or cut, making for comfortable operation. Side handles with LED lights can be attached in three locations: left, right, and top. Slide switch type. Multi-volt rechargeable battery. Compatible with quick chargers!
*Battery and charger included vary depending on the product.

Ulasan Produk

Tidak ada ulasan