HiKOKI 36V cordless disc grinder

Sebelum PPN:
Rp14.999.900
Spesifikasi
Battery Capacity (AH)2.5
Battery TypeMulti-volt type storage battery
Battery Voltage (V)36
Charging Time (minute)25
Maximum Output Power (W)1500
Overall Length (mm)358
Perimeter (mm)Grip: 46 ~ 56
Rotation Speed (rpm)3000-10000 (Auto mode is 5500 * Speed up according to load)
Type SwitchHorizontal slide switch
Wheel Thickness (mm)(Maximum) 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A great value set that includes 10 cutting wheels (0037-8622) + cutting wheel wheel guard + wheel nut (for cutting)
The 36V disc grinder has evolved to a maximum output of 1500W, further improving tenacity!
The robust cylindrical housing and dust filter provide improved dust resistance and water resistance. The 56mm diameter makes it easier to grip and operate. Equipped with convenient and safe speed change, brake, and rotation return functions. Equipped with auto mode, it is less likely to be knocked off when starting to cut or shave, making for comfortable work.
Three side handles with LED lights can be attached (left, right, and top). Slide switch type multi-volt battery. Compatible with fast chargers!

Ulasan Produk

Tidak ada ulasan