HiKOKI 36V cordless disc grinder

Sebelum PPN:
Rp6.099.900 - Rp15.999.900
Spesifikasi
Battery Voltage (V)36
Length x Height (mm)363 x gear cover 71 (when batteries are installed, not including the toothbrush)
Mass (kg)2.7 (with batteries installed, no side handle)
Maximum Output Power (W)1500
MotorDC brushless motor
Rotation Speed No Load (rpm)Auto mode: 5500, variable speed mode: 3200 to 10000
Suitable BatteryMulti-volt storage battery
Wheel Thickness (mm)Up to 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This 36V disc grinder has evolved to the next level, with a maximum output of 1500W for even greater tenacity! The sturdy cylindrical housing and dust filter provide improved dust and water resistance! The slim 56mm diameter makes it easier to grip and operate. It features convenient and safe speed control, braking, and rotation return functions. The auto mode makes it less likely to bounce when you start grinding or cutting, making for comfortable work. The LED-illuminated side handles can be attached in three locations: left, right, and top. The slide switch-type multi-volt battery is compatible with a fast charger!
slide switch type
*This product is designed to be resistant to dust and water, but this does not guarantee that it will not malfunction. *Do not use or leave it in places with excessive dust, underwater, or in the rain.

Ulasan Produk

Tidak ada ulasan