HiKOKI 36V cordless chamfering machine

Sebelum PPN:
Rp38.999.900
Spesifikasi
Included AccessoriesMulti-bolt storage battery (BSL36A18x) x 2, quick charger, 2 C-face chips (attached to main unit), knob, hex wrench, Torx screwdriver, M8 hexagon nut x 2, M8 hexagon socket special screw x 2, battery cover, System case 3
Mass (kg)3.9 (with BSL36A18x installed)
MotorDC brushless motor
Rotation Speed No Load (rpm)10000
Suitable BatteryMulti-volt storage battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Cordless for quick chamfering" Dual blades and long-life tips provide excellent chamfering performance. Two finishes (C surface and R surface) are available. The graduated adjustment ring allows for easy chamfering. Multi-volt battery and quick charger compatible!
Chamfering work for straight lines in molds, parts, and steel materials

Ulasan Produk

Tidak ada ulasan