HiKOKI 36V cordless board driver (main unit only)

Sebelum PPN:
Rp6.799.900
Spesifikasi
Applicable batteryMulti-volt storage battery
Charging Time (minute)About 25
ColorGreen
Cutting Capacity (mm)Drywall screw: 4
Height (mm)202 (with batteries installed)
Included AccessoriesHook, No.2 Phillips bit
Length (mm)254
Mass (kg)1.6 (when BSL36A18 is installed)
MotorBrushless motor
Rotation Speed No Load (rpm)6500
Voltage (V)36
Width (mm)79
sitable bit Size (mm)No.2 Phillips bit: total length 45mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This lightness allows you to hit the ball exactly as you want.
A beautiful finish with no floating or sinking. *The larger clutch plate and improved motor make operation more stable and have significantly improved the floating or sinking of the screws.
Improved operability reduces fatigue *Industry's lightest at 0.9 kg, industry's shortest body at 254 mm, improved center of gravity balance.
Contactless switch for increased durability!
Use the separately sold battery adapter to reduce battery weight (500g). Multi-Volt battery. Compatible with fast chargers!
*Conventional storage batteries (BSL3620, BSL3626, BSL3660 and BSL18XX, BSL14XX series) cannot be used.
*If the product breaks down during normal use according to the instruction manual, we will provide a warranty based on the contents of the warranty.
*2-year warranty applies only to BSL1460, BSL1860, BSL3660, BSL36A18, and BSL36B18.

Ulasan Produk

Tidak ada ulasan