HiKOKI 36v cordless blower

Sebelum PPN:
Rp2.999.900
Spesifikasi
AS ONE Part Number65-0294-25
Air Volume (m³/minute)1.2
Included AccessoriesNozzle
Mass (kg)1.4 (when BSL 36A18x is installed)
Voltage (V)36
Wind Speed (m/s)Maximum: 102, Average: 83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smallest and lightest in its class. Lowest vibration and noise (76dB). Slim design with no protruding motor. 3-speed fan speed control. Multi-volt battery. Compatible with fast chargers!

Ulasan Produk

Tidak ada ulasan