HiKOKI 36V Cordless Belt Sander

Sebelum PPN:
Rp8.099.900 - Rp15.999.900
Spesifikasi
Battery Capacity (AH)2.5
Battery Voltage (V)36
Belt Speed (m/s)1: 2.0/2: 3.7/3: 5.2/4: 6.7/5: 7.5/Auto: 2.0 (at light load), 7.5 (at high load)
Charging Time (minute)About 25
Dimensions (L x H x W) (mm)325 x 199 x 150 (with BSL36A18x installed)
Mass (kg)4.3 (with BSL36A18x installed)
MotorDC brushless motor
Polishing Belt Dimensions (mm)76x533
Suitable BatteryMulti-volt storage battery
Vibration 3 Axis Composite Value (m/s²)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Easy, quick, and powerful sanding." An industry first! Introducing a 76mm cordless belt sander (among domestic power tool manufacturers). Grinding performance on par with AC models! Dust collection performance on par with AC models! The long-awaited cordless design makes it easy to handle and compact, eliminating the need to worry about the cord. Improved usability for wall-side sanding! 5-speed variable speed + auto mode (in auto mode, the minimum/maximum speed automatically switches depending on the load). Multi-volt battery. Compatible with quick chargers!
Surface finishing and grinding of wood, bamboo, and steel materials

Ulasan Produk

Tidak ada ulasan