HiKOKI 36V 147mm cordless circular saw

Sebelum PPN:
Rp7.299.900 - Rp16.999.900
Spesifikasi
Charging Time (minute)Approximately 25 minutes (when using UC18YDL2)
Suitable BatteryMulti-volt storage battery (with remaining amount display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cutting speed comparable to that of an AC machine. A Bluetooth-enabled Multi-Volt battery is included as standard, allowing connection to Bluetooth-enabled dust collectors. *2 XPS model only. This model combines low noise with increased motor efficiency, making it ideal for quieter work like renovations and interior construction. When the motor load increases, it automatically switches to normal power mode, allowing for smoother cutting depending on the cutting conditions. The Kickback Reduction System monitors changes in motor RPM and instantly stops the motor when the RPM drops rapidly due to pinching or other issues. It also features a Multi-Volt battery with a 5° reverse tilt mechanism and is compatible with quick chargers.

Ulasan Produk

Tidak ada ulasan