HiKOKI 36V 125mm cordless circular saw

Sebelum PPN:
Rp16.999.900
Spesifikasi
Capacity (A)Storage battery: 2.5/5
Charging Time (minute)Approximately 25 minutes (when using UC18YDL2)
Dimensions (L x H x W) (mm)277x236x176 (when BSL36A18Bx battery is installed)
Included AccessoriesQuick charger, storage battery with Bluetooth function x2, tipped saw black sardine, case, spanner, dust adapter, battery cover
Mass (kg)2.7 (with BSL36A18Bx battery installed)
Rotation Speed No Load (rpm)Power mode: 7000, silent mode: 3500
Suitable BatteryMulti-volt storage battery (with remaining amount display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-power anywhere! Increase your work efficiency with the industry's fastest cutting speed of 7,000 RPM. The high-performance "Kuroshachi" tipped saw is included as standard. The Multi-Bottle series combines cordless mobility with powerful performance. Bluetooth-enabled battery included as standard, allowing connection to Bluetooth-enabled dust collectors. (Main unit only specifications excluded.) Equipped with a kickback reduction system. New parallelism adjustment function and link structure allow for smooth base raising and lowering. Multi-Volt battery. Compatible with rapid chargers!

Ulasan Produk

Tidak ada ulasan