HiKOKI 18V Rechargeable Saber Saw (Reciprocating Saw)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Applicable battery18V lithium-ion battery (BSL18xx series), multi-volt storage battery
Battery Capacity (AH)2.5/5.0
Charging Time (minute)About 25
Cutting Capacity, Pipe (mm)Mild steel pipe/vinyl chloride pipe: Outer diameter 130
Cutting Capacity, Wood (mm)Thickness 120
Dimensions (L x H x W) (mm)435 x 230 x 83 (when the storage battery is installed)
Included AccessoriesMulti-Volt battery (BSL36A18x) x 1, quick charger, blade (No. 141(S)), case, battery cover
Mass (kg)3.4 (when the storage battery is installed)
MotorBrushless motor
Stroke Amount (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Brushless motor + constant speed control - 32mm stroke volume for top-class cutting speed. Brushless motor control allows you to select the maximum stroke number. The rotation speed will automatically increase when the load increases during operation, and automatically decrease when the load decreases.
In addition, the motor's maximum no-load stroke count is reduced, reducing noise and power consumption.
The use of a brushless motor has made it possible to slim down the body.
In addition, the front grip has been made longer and thinner, making it easier to hold and handle.
The blade can be attached or detached by pushing down the lever. The blade can now be attached or detached regardless of the plunger position.
You can adjust the base position by opening the base lever.
Comes with a curved blade as standard. Convenient large rotating hook. High-brightness LED light.

Ulasan Produk

Tidak ada ulasan