HiKOKI 18V Rechargeable Fully Threaded Cutter

Sebelum PPN:
Rp10.999.900 - Rp15.999.900
Spesifikasi
Cutting CapacityMild steel: W1/2, Stainless steel: W3/8
Mass (kg)3.3 (with BSL36A18x)
Minimum Cutting Length (mm)20
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight design reduces the burden of working overhead.
Compatible with mild steel W1/2 and stainless steel W3/8.
A new chip collector has been adopted to collect all threads after cutting.
A trimmer for deburring after cutting can be attached to the main body.
Full thread cutting

Ulasan Produk

Tidak ada ulasan