HiKOKI 18V Cordless Work Light

Sebelum PPN:
Rp3.399.900
Spesifikasi
Brightness (Lm)700~4000
Dust/Water ProtectionIP65
LEDWhite LED (60 pieces)
Mass (kg)1.9
Power supply specificationsLithium-ion battery 18V (BSL18OO series), multi-volt storage battery
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Powerful and comfortable brightness" with dimming function for adjusting brightness, 138° rotation for angle adjustment, USB device charging, wall mounting possible (wood screws required), battery level indicator that shows remaining battery life at a glance, multi-volt battery, compatible with fast chargers!
Construction lighting for factories, etc.
*Batteries and charger sold separately

Ulasan Produk

Tidak ada ulasan