HiKOKI 18V Cordless Stapler for 10mm shoulder width

Sebelum PPN:
Rp6.199.900 - Rp11.999.900
Spesifikasi
Compatible StapleShoulder width 10 x wire diameter 0.5 x 0.7 mm (RT wire, T4 staple)
Dimension (Length x Width x Height) (mm)166 x 85 x 235 (with battery installed)
Mass (kg)1.9 (when the storage battery is installed)
Number of Loading Staples150 pieces
Staple Length (mm)7,10
Staple Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The fastest response in its class* allows for effortless driving! Improved durability thanks to increased rigidity of the ejection section. The distance from the top of the body to the ejection port is 4mm (3mm shorter than previous models), improving corner shooting and targeting performance! Equipped with an LED light, improved dust resistance, and a dry-fire prevention mechanism (as of July 2024). Compatible with multi-volt batteries and quick chargers among domestic power tool manufacturers (according to HiKOKI research)!
Applying waterproof sheets and insulation
*For NN specifications, batteries, charger and case are sold separately.

Ulasan Produk

Tidak ada ulasan