HiKOKI 18V Cordless Rotary Hammer Drill SDS Plus Shank (Mesin Bor Bobok Beton Baterai)
Spesifikasi
| Battery Capacity (AH) | 5 |
|---|---|
| Battery Voltage (V) | 18 |
| Color | Green |
| Drilling Capacity, Concrete (mm) | 3.4~26 |
| Drilling Capacity, to Steel (mm) | 13 |
| Drilling Capacity, to Wood (mm) | 27 |
| Included Accessories | Multi-volt storage battery (BSL36A18x) x 2, quick charger, case, side handle, depth gauge, battery cover |
| Mass (kg) | 3.8 (with storage battery and side handle attached) |
| Rotation Speed No Load (rpm) | NORMAL mode: 0-950/LOW mode: 0-700 |
| Shank Shape | SDS Plus |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Safety has been improved with the inclusion of Reactive Force Control (RFC) function.
The auto-stop function memorizes the drilling time and automatically stops the motor, supporting drilling work.
The two-stage speed switch allows you to adjust the rotation speed and impact rate, making it easier to drill holes in fragile materials.
A dust collection system (sold separately: code No. 0037-9133) can be installed.
Equipped with a high-brightness LED light, it makes it easy to see the target area, allowing work to proceed smoothly.
Hooks (sold separately) can be attached for increased ease of use.
The dust and water resistance of the switch has been improved. Multi-volt battery. Compatible with quick chargers!
For drilling pilot holes for anchors, nylon plugs, and various plugs, for drilling holes in tiles and bricks, for drilling holes in concrete, for driving anchors, for crushing, chipping, grooving, sharpening, and removing concrete, for drilling holes in metal and wood (use the drill chuck and chuck adapter sold separately)
*(NN) specifications include battery, charger, and case sold separately.
The auto-stop function memorizes the drilling time and automatically stops the motor, supporting drilling work.
The two-stage speed switch allows you to adjust the rotation speed and impact rate, making it easier to drill holes in fragile materials.
A dust collection system (sold separately: code No. 0037-9133) can be installed.
Equipped with a high-brightness LED light, it makes it easy to see the target area, allowing work to proceed smoothly.
Hooks (sold separately) can be attached for increased ease of use.
The dust and water resistance of the switch has been improved. Multi-volt battery. Compatible with quick chargers!
For drilling pilot holes for anchors, nylon plugs, and various plugs, for drilling holes in tiles and bricks, for drilling holes in concrete, for driving anchors, for crushing, chipping, grooving, sharpening, and removing concrete, for drilling holes in metal and wood (use the drill chuck and chuck adapter sold separately)
*(NN) specifications include battery, charger, and case sold separately.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/3tP114254137-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
