HiKOKI 18V Cordless Multi-Tool

Sebelum PPN:
Rp4.699.900
Spesifikasi
Applicable BladeSTARLOCK, OIS
Applicable battery14.4V lithium-ion battery (BSL14xx series), 18V lithium-ion battery (BSL18xx series), Multi-Volt battery
Dimensions (mm)341x122x87 (with storage battery installed)
Included AccessoriesNone *The pad (MSU93D), sandpaper (#60, #120, #240) (2 sheets each), blade (MSD32PBC), and accessory case that come with the (NN) specification are not included with this specification.
Mass (kg)1.9 (when the storage battery is installed)
Vibration 3 Axis Composite Value (m/s²)When polishing: 2.1/When cutting: 3.5
Vibration Angle (°)3.6
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The set contents have been revised to make it more affordable.
3.6° vibration angle significantly increases cutting speed!
Anti-vibration structure achieves low vibration (reducing no-load vibration by approximately 90%)
The adoption of a small brushless motor makes it lightweight and the thin-diameter handle makes it easy to temporarily fasten the blade. The lever is approximately 70% lighter than the previous model, making replacement easier. Equipped with a frequency adjustment dial.
Multi-volt battery with LED light and fast charger compatibility!

Ulasan Produk

Tidak ada ulasan