HiKOKI 18V cordless impact wrench

Sebelum PPN:
Rp5.899.900 - Rp14.999.900
Spesifikasi
Dust/Water ProtectionIP56
Main Unit Dimensions (mm)Center height: 32 (when BSL36A18x is installed)
Mass (kg)2.0 (with BSL36A18x installed)
Maximum Tightening Torque (N m)310
Square drive size12.7
Suitable BatteryMulti-volt storage battery, 18V lithium-ion battery (BSL18xx series)
Vibration 3 Axis Composite Value (m/s²)14.4
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"More powerful and faster with the strongest torque in its class" - Pursuing even greater ease of use! Fastest tightening and loosening speed in its class. Smart functions that increase work efficiency! Equipped with auto-stop and auto-slow functions. Auto-stop function: Automatically stops at the set time to prevent over-tightening of bolts. Auto-slow function: Automatically stops and changes speed at the set time and rotation speed to help prevent nuts from falling off. Color plate compatible multi-volt storage battery. Compatible with quick chargers!
Feature
Specification
Includes 2 batteries, charger and case

Ulasan Produk

Tidak ada ulasan