HiKOKI 18V cordless driver drill

Sebelum PPN:
Rp7.399.900
Spesifikasi
Battery Voltage (V)18
Chucking Size (mm)1.5~13
Clutch22 steps
Dimensions (L x H x W) (mm)190x269x70
Drilling Capacity, to Steel (mm)16
Drilling Capacity, to Wood (mm)102 (plate thickness 38)
Included Accessorieshook, side handle
Mass (kg)2.5 (when BSL36A18x is installed)
Maximum Tightening Torque (N m)140
MotorDC brushless motor
Rotation Speed No Load (rpm)Low speed: 0-500, High speed: 0-2000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"High power for drilling and screwing." Compact body, 14mm smaller than previous models! Equipped with gyro sensor-based RFC (Reactive Force Control) for automatic shutdown when shaken. Equipped with a heat sink and FET for improved continuous operation. Customizable with color plates (sold separately). Equipped with rotation speed feedback control function for stable operation even at low speeds. Multi-volt battery and quick charger compatible!
Drilling holes in steel materials, wood, etc., tightening screws

Ulasan Produk

Tidak ada ulasan