HiKOKI 18V cordless disc grinder

Sebelum PPN:
Rp10.999.900
Spesifikasi
Battery Capacity (AH)2.5
Battery Voltage (V)18
Charging Time (minute)Approx. 19 (practical), Approx. 25 (full)
Included Accessories100mm flexible grindstone, spanner, multi-volt storage battery, quick charger (quick charger), case, battery cover
Length x Height (mm)303 x (gear cover) 60
Mass (kg)2.0 (when the storage battery is installed)
Rotation Speed No Load (rpm)9000
Suitable BatteryLithium-ion battery 18V (BSL + 18xx series), multi-volt storage battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ease of use! Lightweight and compact cordless. Overload resistance increased by approximately 1.6 times! Compared to the G18DSL, it has a restart prevention function, a battery level indicator, and is a cost-effective, lightweight model. The XPZ specification includes a Multi-Volt battery that can be used with both 18V and 36V units (compatible with over 200 models). Multi-Volt storage battery, compatible with rapid chargers!
Grinding and cutting of metal, grinding and cutting of concrete, etc.

Ulasan Produk

Tidak ada ulasan