HiKOKI 18V cordless cleaner (cyclone type) main unit only

Sebelum PPN:
Rp2.999.900
Spesifikasi
Applicable battery18V lithium-ion battery (BSL18xx series), multi-volt storage battery
Continuous Operating Time (minute)Strong: Approximately 40/Standard: 48/Weak: 66 (when using BSL36A18x)
Dimensions (Length L x Width W x Height H) (mm)511 (1027 when installing floor nozzle) x 112 x 169
Dust Collection Capacity (mL)400
Dust collection system1 stage cyclone
Included AccessoriesFloor nozzle B, extension tube (with nozzle holder), clearance nozzle
Mass (kg)1.8 (when battery is installed, nozzle and extension tube excluded)
Product TypeMain unit only (battery sold separately)
Shape of SwitchPanel switch
Suction Work Rate (W)Strong: 25/Standard: 18/Weak: 10
Voltage (V)18

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-Volt battery compatible with fast chargers!
*Battery and charger sold separately

Ulasan Produk

Tidak ada ulasan