HiKOKI 18V cordless board cutter

Sebelum PPN:
Rp5.899.900 - Rp12.999.900
Spesifikasi
Mass (kg)1.9
Maximum Cutting Capacity (mm)Gypsum board: 30, ordinary plywood: 15
MotorDC motor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tool is designed specifically for working overhead! Its shape allows you to temporarily hold the material you've removed from the ceiling, making it easy to lower. Its slim base and well-balanced center of gravity make it fatigue-free. It comes standard with a three-sided blade that can cut both forward and backward. It also includes a dust box with a dust collection rate of over 70%. Its compact design weighs just 1.9 kg, making it fatigue-free. It also features an LED light, a trigger, variable speed operation, and a multi-volt battery. It's compatible with a fast charger!
Feature
Specification
Batteries, chargers and cases sold separately

Ulasan Produk

Tidak ada ulasan