HiKOKI 18V cordless air duster

Sebelum PPN:
Rp2.799.900
Spesifikasi
ColorStrong black
Included AccessoriesAir duster nozzle, nozzle (A)/(B), suction attachment
Main Unit Dimensions, Length L x Width W x Height H (mm)224 x 250 x 94 *When BSL36A18 is installed
Mass (kg)1.15 *When BSL36A18 is installed
Maximum Pressure2.61PSI
Maximum Pressure (kPa)18
Maximum Wind Speed (m/s)122
Voltage (V)18
Wind Speed (m/s)average 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Lightweight and powerful. Convenient for both work and leisure." Can be used as both an air duster and an air vent! Lightweight and portable even with the battery attached. High-speed airflow for pinpoint accuracy. The air duster nozzle can be stored inside the main unit when not in use. Includes a hanging hook. The trigger switch allows for stepless air speed adjustment. Pull the switch twice quickly for continuous operation (high speed/low speed). A color plate with LED light can be attached. Multi-volt battery. Compatible with fast chargers!
Cleaning, air pumping, air venting
*Battery and charger sold separately

Ulasan Produk

Tidak ada ulasan