HiKOKI Cordless Circular Saw 18V 165mm (Mesin Gergaji Bundar Baterai)

Sebelum PPN:
Rp7.499.900 - Rp16.999.900
Spesifikasi
Mass (kg)3.2 (when the storage battery is installed)
Rotation Speed No Load (rpm)High speed mode: 5600, finishing mode: 4300, silent mode: 2000
Suitable BatteryMulti-volt storage battery (with remaining amount display)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dramatically improved ease of use. Top-class cutting speed! High-speed and toughness are increased in high-speed mode. The same die-cast bevel piece as a circular saw is used for high rigidity and precision. The new parallelism fine-tuning structure allows for smooth raising and lowering of the base. The sub-lever allows the link to be temporarily fixed, making it easy to adjust the cutting depth. A tapered shape has been added to the switch lock, making it easier to press. The LED tip-mounting function allows the LED to light up without turning the saw blade. A new one-touch detachable duct adapter is included as standard. Dust collection is also possible by attaching a separately sold dust bag. The Super Tip Saw "Kuroshachi" is included as standard. Compatible with multi-volt storage batteries and quick chargers!
Cutting wood
*Battery and charger included vary depending on the product.

Ulasan Produk

Tidak ada ulasan