HiKOKI 14.4V/18V Cordless Work Light

Sebelum PPN:
Rp1.499.900
Spesifikasi
AS ONE Part Number64-7056-94
Applicable batteryBSL36A18,BSL36B18
Battery Capacity (AH)5
Battery Voltage (V)14.4/18
Illuminance (Lx)100 (strong mode)
Input Voltage (V)DC5 (USB terminal)
LED ColorWhite
Lighting Type3 steps
Main Unit Dimensions (mm)77x49x35
Mass (g)60
Mass (kg)0.3 (excluding storage batteries)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 brightness levels and 10 angle adjustments available. IPX4 waterproof rating. Multi-volt battery. Compatible with fast chargers.
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Thank you for your understanding when purchasing. *Battery and charger are not included. *This product is designed to be less susceptible to water damage, but we cannot guarantee that it will not malfunction.

Ulasan Produk

Tidak ada ulasan