HiKOKI 14.4V/18V Cordless Torch Light

Sebelum PPN:
Rp1.399.900
Spesifikasi
Brightness (Lm)Weak: 120/Strong: 250
Dimensions (mm)250x79x92
Light SourceWhite LED (4.7W)
Mass (kg)0.3
Suitable Battery14.4V/18V sliding lithium-ion battery (BSL14xx/BSL18xx series), multi-volt storage battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Great for tight spaces! Perfect for a variety of situations, including on-site, outdoor, and disaster preparedness. Bright enough for small tasks. Convenient two-stage super hardness. Six adjustable beam angles from 0 to 130°. Lightweight and easy-to-grip handle. Customizable color plates available. Multi-volt battery. Compatible with fast chargers.

Ulasan Produk

Tidak ada ulasan