HiKOKI 14.4V Cordless Rotary Hammer Drill

Sebelum PPN:
Rp6.599.900
Spesifikasi
Applicable battery14.4V lithium ion battery (BSL14xx series)
Batterylithium ion
Battery Voltage (V)14.4
ColorAggressive green
Drilling Capacity, Concrete (mm)3.4~16
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)18
Height (mm)250 (with storage battery installed)
Length (mm)276
Shank ShapeSDS plus shank
TypeMain unit only (battery/charger/case sold separately)
Voltage (V)14.4
Width (mm)67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact body and impact force switching mechanism for optimal drilling.
*The logo will be changed to [HiKOKI] depending on the manufacturer's distribution inventory. Please be aware of this when purchasing. *Battery, charger, and case sold separately.

Ulasan Produk

Tidak ada ulasan