HiKOKI 14.4V Cordless Disc Grinder

Sebelum PPN:
Rp3.599.900
Spesifikasi
Applicable batteryBSL1460
Included Accessories100mm flexible whetstone, spanner
Length x Height (mm)302 x (gear cover) 60
Mass (kg)1.8 (when the storage battery is installed)
Suitable BatteryLithium-ion battery 14.4V (BSL + 14xx series)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pursuing ease of use! Lightweight and compact cordless. Overload resistance is approximately 2.6 times greater! *Compared to the G14DSL. Includes restart prevention function. Battery level display function. Lightweight type with excellent cost performance.
Grinding and cutting of metal, grinding and cutting of concrete, etc.

Ulasan Produk

Tidak ada ulasan