HiKOKI 14.4/18V Cordless Blower

Sebelum PPN:
Rp4.099.900
Spesifikasi
Air Volume (m³/minute)18V: 0-3.5/14.4V: 0-2.8 *No nozzle
Dimensions (mm)840 x 150 x 189 (with storage battery installed)
Included AccessoriesStorage battery BSL1820M, quick charger, garden nozzle
Mass (kg)1.6 (when the storage battery is installed)
Maximum Wind Speed (m/s)18V:78/14.4V:68
MotorDC motor
Product TypeBody + battery
Rotation Speed (rpm)(Full load) 18V: 0 to 20000/14.4V: 0 to 17000
Suitable Battery14.4V/18V sliding lithium-ion battery (BSL14xx/BSL18xx series), multi-volt storage battery
Wind Speed (m/s)(Average) 18V: 58/14.4V: 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quickly blow away air in a comfortable position. Equipped with a garden nozzle for easy use while standing. Large airflow, best in its class. Equipped with an airflow switch lever for easy airflow adjustment. Multi-volt battery. Compatible with rapid chargers!

Ulasan Produk

Tidak ada ulasan