HiKOKI 10.8V Cordless Vibratory Driver Drill

Sebelum PPN:
Rp3.799.900
Spesifikasi
AS ONE Part Number65-0294-82
Battery Capacity (AH)4
Charging Time (minute)About 60
Dimensions (L x H x W) (mm)162 x 219 x 74 (when BSL_1240M is installed)
Mass (kg)1.2 (when BSL1240M is installed)
Rotation Speed No Load (rpm)Low speed: 0 to 440, high speed: 0 to 1700
Screw Tightening Capacity (mm)Thread diameter 6, wood screw (with pilot hole): Nominal diameter 5.8 x length 45
Tip ShapeKeyless chuck_Maximum grasp diameter 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent lightness. Easy to handle with the shortest overall length in its class.
Ideal for electrical work and equipment work

Ulasan Produk

Tidak ada ulasan