HiKOKI 10.8V Cordless Stapler for 10mm shoulder width

Sebelum PPN:
Rp5.499.900 - Rp6.999.900
Spesifikasi
Compatible StapleShoulder width 10 x wire diameter 0.5 x 0.7 mm (RT wire, T4 staple)
Dimension (Length x Width x Height) (mm)154 x 75 x 219 (with battery installed)
Mass (kg)1.4 (when the storage battery is installed)
Number of Loading Staples150 pieces
Staple Length (mm)7,10
Staple Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight at 1.4kg for easy striking! Increased rigidity of the ejection section for improved durability. The distance from the top of the main body to the ejection port is 4mm (-3mm compared to previous models), improving corner striking and target shooting performance! Equipped with LED light. Improved dust resistance. Equipped with a mechanism to prevent empty firing. *As of July 2024. Among domestic power tool manufacturers (according to HiKOKI)
Applying waterproof sheets and insulation
*For NN specifications, batteries, charger and case are sold separately.

Ulasan Produk

Tidak ada ulasan