HiKOKI 10.8V Cordless Quiet Impact Driver

Sebelum PPN:
Rp7.599.900 - Rp11.999.900
Spesifikasi
Applicable batteryLithium-ion battery (BSL12xx series)
Height (mm)223
Hex Shaft Width Across Flats (mm)6.35
Mass (kg)1.3 (with batteries installed)
Maximum Torque (Nm)20
MotorBrushless motor
Overall Length (mm)128
Rotation Speed No Load (rpm)0~2000
Voltage (V)10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This "quietness" is truly an innovation.
A 10.8V model that pursues lightness and quietness.
Compact body with a total length of 128 mm Industry-leading low noise level*
3 LED lights (dimmable) for easy operation in dark places
The set (2LS spec) comes with a new case
* Screw tightening, drilling, etc.

Ulasan Produk

Tidak ada ulasan