HiKOKI 10.8V cordless impact driver

Sebelum PPN:
Rp4.299.900 - Rp9.299.900
Spesifikasi
Head Length (mm)114
Mass (kg)1.2 (when the storage battery is installed)
Maximum Tightening Torque (N m)170
MotorDC brushless motor
Screw Tightening Capacity (mm)4~8
Screw tightening Capacity (mm) BoltM5~M16
Screw tightening Capacity (mm) Course thread22~125
Screw tightening Capacity (mm) High strength boltM5~M12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Night and compact high-performance model" 10.8V uses a triple hammer for the first time, significantly increasing screw tightening speed! (approximately 33% increase compared to conventional products) Head length 114mm, compact & lightweight 1.2kg Motor does not lock even at low speeds Improved operability of rotation control bit shake reduction switch. 3 LED lights provide well-balanced illumination. Variety of mode switching improves work efficiency. Compatible with color plate (sold separately) so you can customize it to your liking.

Ulasan Produk

Tidak ada ulasan