HiKOKI 10.8V cordless impact driver

Sebelum PPN:
Rp3.599.900 - Rp7.099.900
Spesifikasi
Battery Voltage (V)10.8
Rotation Speed No Load (rpm)Soft: 0 to 1300, Power/Tex: 0 to 3200
Screw Tightening Capacity (mm)4~8
Screw tightening Capacity (mm) High strength boltM5~M12
Tip ShapeHexagonal axis width across flats 6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excellent lightness. Easy to handle with the shortest overall length in its class. Can be used for a wide range of work from screws to bolts with 3 tightening modes. Longer life with metal ring gear! [Accessories ((2LS), (2ES))] Quick charger, spare battery, case, battery cover *(NN) is the main unit only (no accessories)
Ideal for maintenance, manufacturing sites, electrical work, and equipment work

Ulasan Produk

Tidak ada ulasan