HiKOKI 10.8V Cordless Driver Drill (1.5Ah) Body Only

Sebelum PPN:
Rp2.299.900
Spesifikasi
Battery Capacity (AH)1.5
Battery Charger ModelUC12SL
Charging Time (minute)About 22
Dimensions (L x H x W) (mm)166 x 217 x 65 (when BSL1215 is installed)
Mass (kg)1.1 (when BSL1215 is installed)
MotorDC motor
Other Functions20-stage clutch, keyless chuck, with LED light
Rotation Speed No Load (rpm)Low speed: 0 to 350, high speed: 0 to 1400
Screw Tightening Capacity (mm)Thread diameter 6, wood screw (with pilot hole) Nominal diameter 5.8 x length 45
Suitable Battery(Usable storage battery) Slide-type lithium-ion battery BSL12xx series
Tightening Torque (N m)1: About 0.6, 5: About 1.0, 10: About 1.9, 15: About 3.0, 20: About 4.0
Tip ShapeKeyless chuck Maximum grip diameter 10 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to handle, 10.8V slide battery: Lightweight and compact yet high capacity (BSL1240M only). Battery level, high temperature, and battery failure can be seen at a glance (BSL1240M only). Fast charging time.
*The suggested retail price of the listed products may change without notice. *The color of the product may differ slightly from the actual color depending on the monitor environment. *Product specifications and appearance may be changed without notice for improvement purposes.

Ulasan Produk

Tidak ada ulasan