HiKOKI 10.8V cordless driver drill

Sebelum PPN:
Rp4.999.900
Spesifikasi
Battery Capacity (AH)2
Charging Time (minute)About 30
Dimensions (L x H x W) (mm)166x217x65(when BSL1220M is installed)
Included AccessoriesQuick charger/spare battery/case/battery cover
Mass (kg)1.1 (with BSL1220M installed)
MotorDC motor
Screw Tightening Capacity (mm)Thread diameter 6, wood screw (with pilot hole) Nominal diameter 5.8 x length 45
Suitable BatterySlide-type lithium-ion battery BSL12xx series
Tightening Torque (N m)1: About 0.6, 5: About 1.0, 10: About 1.9, 15: About 3.0, 20: About 4.0
Tip ShapeKeyless chuck Maximum grip diameter 10 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to handle, 10.8V slide battery: Lightweight and compact, yet high capacity (BSL1220M only) Battery level, high temperature, and battery failure can be seen at a glance (BSL1220M only) Fast charging time
*The suggested retail price of the listed products may change without notice. *The color of the product may differ slightly from the actual color depending on the monitor environment. *Product specifications and appearance may be changed without notice for improvement purposes.

Ulasan Produk

Tidak ada ulasan