HiKOKI 10.8V cordless disc grinder

Sebelum PPN:
Rp4.499.900
Spesifikasi
Battery Capacity (AH)2
Charging Time (minute)About 30
Height (mm)Gear cover: 60 (when batteries are installed)
Included AccessoriesStorage battery, quick charger, case, spanner, battery cover
Mass (kg)1.6
Overall Length (mm)285
Rotation Speed (rpm)4000~7200
Voltage (V)10.8
Wheel Thickness (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The industry's first 10.8V! 100mm disc grinder. Works at the same speed as the manufacturer's 14.4V model, but is lightweight and compact. Uses a cylindrical housing with a small diameter of Φ56mm, making it easy to use. 4-speed variable speed changeover slide switch type. Safety features (kickback prevention, soft start, restart prevention)

Ulasan Produk

Tidak ada ulasan