MARVEL water pump pliers

Sebelum PPN:
Rp559.900
Spesifikasi
Mass (g)385
Maximum Jaw Opening (mm)54
Nominal Size (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
JIS certified product Soft grip is used, making it easy to handle and safe.
Strong tightening can be done by engaging the groove and protrusion of the main body, and it is also excellent in durability.
With 6-step adjustment, the mouth opening is wide and the maximum diameter can be adjusted up to 54 mm.
For plumbing work such as gas and water

Ulasan Produk

Tidak ada ulasan