VICTOR (Hanazono Tool) Victor Plus Drain Pipe Cutter Replacement Blade

Sebelum PPN:
Rp799.900
Spesifikasi
Mass of Main Unit (g)71
Overall Length (mm)102
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable ModelAC25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a replacement blade for the AC25 drain pipe cutter.
Suitable for cutting air conditioning drain pipes (can cut up to Φ38 in diameter).
*Not compatible with some manufacturers.
Ideal for cutting air conditioning drain pipes when installing packaged air conditioners.
*We recommend using VICTOR's VP36-E for cutting PVC pipes.
*This is an extremely sharp blade, so be careful and follow the instructions when replacing it.

Ulasan Produk

Tidak ada ulasan