MARVEL VA Cable Stripper

Sebelum PPN:
Rp709.900
Spesifikasi
AS ONE Part Number65-2056-72
Mass (g)215
Overall Length (mm)228
Scale(Back) 2 to 20 cm, (Front) to 20 mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With this one, you can cut, measure, peel, and bend!
Supports 3-core simultaneous strip.
With a spring that is easy to strip.
The grip (back side) has a scale of 15.20 cm.
Recommended tool for electrician proficiency test.
Cable cutter.
Outer strip.
Inner cover strip.
Bending pliers
* Eco-wires have a heavier peeling load than VVF, so peel them one by one.
* The thickness and material of the coating may differ depending on the wire manufacturer, and stripping may not be possible.

Ulasan Produk

Tidak ada ulasan