Panasonic USB battery adapter

Sebelum PPN:
Rp4.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence
USB[USB-A] Maximum output 10W (5V/2A) [USB-C] Maximum output 60W (5V3A, 9V/3A, 12V/3A, 15V/3A, 20V/3A), USB Poewr Delivery compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply attach the adapter to your power tool battery and you can work on your PC even in places without AC power. Supports 59W Power Delivery. It can power not only smartphones and tablets, but also PCs. The USB-C port can supply 60W of power. It also has a 10W USB-A port, which can simultaneously supply 70W. The large battery level indicator makes it easy to see.
*Main unit only *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan