BOSCH Wood Router

Kondisi Barang:
Sebelum PPN:
Rp2.799.900
Spesifikasi
Cable Length (m)Body: 2.5
Dimensions (Length L x Width W x Height H) (mm)90x188x90
Dimensions (mm)Base plate: 90x90
Mass (kg)1.4
Power (W)550
Power Input (V)100(50-60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rotation Speed (rpm)33000
Set ContentsMain unit, base cover, trimmer guide, straight guide, template guide, collet nut set (6mm), spanner (10mm/17mm) x 1 each, dust suction adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High power motor 550W. Adopts a transparent base for easy viewing of the work surface. Comes with a dust suction adapter.
Chamfering, grooving, and engraving work on wood, plastic, lightweight construction materials, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait