PB SWISS TOOLS Through-hole screwdriver set (SwissGrip Evo)

Sebelum PPN:
Rp4.299.900
Spesifikasi
Mass (g)803

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Set includes: SwissGrip EVO flathead screwdrivers (38102.DN3, 4, 5) and SwissGrip EVO Phillips screwdrivers (38193.DN1, 2, 3). This six-piece SwissGrip EVO through-driver set features a striking section and a hexagonal section at the base of the blade, making it ideal for loosening stuck screws. Made from a special spring steel alloy, it maintains high hardness and excellent resilience. The through-driver blade efficiently transfers striking energy (bull's-eye effect). SwissGrip EVO features a new handle made of three materials. The rounded handle shape not only reduces fatigue during use but also improves torque transmission by 25% compared to the previous handle. The rear of the handle displays the screwdriver tip shape symbol and size, making it easy to select the right screwdriver for the job. High-tech 3K materials enhance chemical resistance and mechanical performance, and are non-slip even when gripped with oily or wet hands, ensuring safe use. The 3K handle's internal core material is made from 100% recycled hard material. The outer core is made of a hard, partially recycled material, while the outermost layer is made of a high-performance soft material.

Ulasan Produk

Tidak ada ulasan