PB SWISS TOOLS Through-hole flathead screwdriver (SwissGrip Evo)

Sebelum PPN:
Rp629.900 - Rp759.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the striking element, the blade features a hexagonal section at the base, making it ideal for loosening stuck screws. The special spring steel-based alloy maintains high hardness and excellent resilience. The penetrating blade efficiently transfers striking energy (bull's-eye effect). SwissGrip EVO is a new handle made of three materials. The rounded handle shape not only reduces fatigue during use but also improves torque transmission by 25% compared to the previous handle. The rear of the handle displays the screwdriver tip shape symbol and size, making it easy to select the right screwdriver for the job. The high-tech 3K material enhances chemical resistance and mechanical performance, preventing slippage even with oily or wet hands, ensuring safe use. The 3K handle's inner core is made of 100% recycled hard material. The outer (middle core) is made of partially recycled hard material. The outermost layer is made of a high-performance soft material.

Ulasan Produk

Tidak ada ulasan