Sebelum PPN:
Rp639.900
Spesifikasi
Blade Length (mm)70
Mass (g)240 (including Saya), 140 (including knife)
Overall Length (mm)225
Suitable Belt Width (mm)Within 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A special joint that can rotate freely. The angle can be adjusted back and forth and left and right while hanging on the belt.
Non-slip finger grip. A finger-shaped grip that fits perfectly when you pick it up. Excellent ease of use with the use of high-grade rubber.
One-touch lock for convenient removal. To remove it, lightly press the top of the button with your index finger to unlock it. The pulling out is smooth and the knife is very easy to put in and take out.
Knife for electrical work.
Feature
=Specification&"
"&No whetstone

Ulasan Produk

Tidak ada ulasan