ENGINEER Telescopic Ratchet Handle (Kunci Sok Ratchet)

Sebelum PPN:
Rp579.900
Spesifikasi
Feed angle (°)5
Gear Number72
Height (mm)32.5
Mass (g)415
Overall Length (mm)215~315
Square Drive (mm)9.5
Torque (N m)Endurance: 275
Width (mm)32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ratchet handle that can be extended and retracted in 4 stages.
Compatible with 9.5mm socket size.
Minimum length 215mm: Allows you to work in tight spaces.
Maximum length: 315mm: Allows for work with large torque.
Powerful design boasting a torque resistance of 275N.m.
Precision gear with a feed angle of 5 degrees makes it convenient for working in tight spaces.
For attaching and removing various screws.
For working in tight spaces.
*Do not use the grip by extending it with a pipe, etc.

Ulasan Produk

Tidak ada ulasan