PB SWISS TOOLS Taper Pin Punch (with Cardboard)

Sebelum PPN:
Rp209.900
Spesifikasi
Dimensions (mm)2
Mass (g)73
Overall Length (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The material is PB's original special spring steel that promises high strength and long life. The nickel chrome plating on the surface makes it easy to grip, has excellent rust resistance, and has a beautiful appearance.

Ulasan Produk

Tidak ada ulasan