SK11 Tabletop drilling machine 600W [for woodworking]

Sebelum PPN:
Rp13.999.900
Spesifikasi
Current (A)6.5
Drilling Capacity, to Steel (mm)13
Drilling Capacity, to Wood (mm)30
Jaw Depth (mm)125
Mass (kg)About 29
Maximum Stroke of Drill (mm)60
Power Consumption (W)600
Power Input (V)Single-phase 100
Table Dimensions (mm)205x205
Table TypeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Due to its height, it is ideal for drilling large parts, especially with long woodworking drills. The work table can be easily raised and lowered using the feed handle. This drilling machine is recommended for woodworking work such as drilling large diameter holes and drilling stopper holes.
Feature
=Specification&"
"&Belt changeable speed with 5-step adjustment function

Ulasan Produk

Tidak ada ulasan