PB SWISS TOOLS SwissGrip Screwdriver for Phillips Screws, Going-through Blade

Sebelum PPN:
Rp469.900
Spesifikasi
Hexagonal Dimension (mm)8
Mass (g)68
Overall Length (mm)180
Shaft Length (mm)80
Shaft penetrationPenetrating
Suitable ScrewM2.5-3
Tip ShapePlus
Tip SizeNo.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In addition to the striking part, a hexagonal part is provided at the base of the blade, making it ideal for loosening stuck screws. A special alloy based on spring steel maintains high hardness and excellent elasticity. Penetrating blade, efficient transmission of striking energy (bull's eye effect). The size of the tip is engraved on the perimeter of the metal plate (grip end) of the striking part. Swiss Grip is a handle made of two new materials, polypropylene and santoprene. The special surface structure makes it non-slip even when gripped with wet hands, and is resistant to oils and solvents.

Ulasan Produk

Tidak ada ulasan