PB SWISS TOOLS Insulated Screwdriver Flat Head Slim Tip Classic Handle SwissGrip (Obeng Insulasi)

Sebelum PPN:
Rp489.900
Spesifikasi
AS ONE Part Number68-0851-91

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim type insulated screwdriver. Compliant with IEC/EN 60900. Non-slip elastomer cover that is gentle on the hands. For slotted screws that comply with DIN 7437. *The main image is a representative image.
Feature
=Specification&"
"&*Compatible screws: M6-8*Blade width (mm): 10*Blade thickness (mm): 1.6*Shaft length (mm): 200*Total length (mm): 320*Weight (g): 181

Ulasan Produk

Tidak ada ulasan